Zoro Homepage

Rectangle Drafting Table, 42" W, 44" L, 39-3/4" H, HPL Top, Almond

  • Mfr # DT-30A

  • Zoro # G1893269


product price: $998.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
42"
Length
44"
Height
39-3/4"
Tabletop Material
HPL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-30A
Zoro #
G1893269
UPC #
844246001489
Country of Origin
United States

Dimensions

Width
42"
Length
44"
Height
39-3/4"
Depth
30"

Details

Item
Drafting Table
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Almond
Frame Color
Maple
Frame Material
Maple
Edge Type
Self
Leg Type
Square
Leg Color
Maple
Assembled/Unassembled
Unassembled
Includes
CPU Holder, Monitor Arm, Keyboard Tray, Mouse Tray
Material
Maple
Type
Art/Drafting Table
Color
Almond
Surface Material
Wood

Description

Draftng Table,1 pcs.,Adj,42 In.x30 In.x39-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.