Rectangle Planning Table, Tote Trays, 60" W, 44" L, 30" H, HPL, Almond
Mfr # PT-60P
Zoro # G1894809
product price: $1,288.99
/eaKey Features
Shape
Rectangle
Width
60"
Length
44"
Height
30"
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-60P
Zoro #
G1894809
UPC #
-
Country of Origin
United States
Dimensions
Width
60"
Length
44"
Height
30"
Depth
42"
Details
Item
Planning Table,Tote Trays
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Almond
Frame Color
Maple
Frame Material
Maple
Edge Type
PVC
Leg Type
Square
Leg Color
Maple
Assembled/Unassembled
Unassembled
Material
Maple
Type
Art/Planning Table
Surface Material
Wood
Description
Planning Table,Tote Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.