
Rectangle Table, 48" W, 50" L, 30" H, HPL, black
Mfr # P711LBBK30L
Zoro # G1895999
product price: $745.99
/eaKey Features
Shape
Rectangle
Width
48"
Length
50"
Height
30"
Tabletop Material
HPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P711LBBK30L
Zoro #
G1895999
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Length
50"
Height
30"
Depth
42"
Details
Item
Table
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
black
Frame Color
Oak
Frame Material
Oak
Edge Type
T-Mold
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Type
Plain Apron Table
Material
Red Oak
Surface Material
Wood
Description
Table,Plain Apron,Plastc Top,42 In.x48 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.