Zoro Homepage

Rectangle Table, 54" W, 56" L, 30" H, Phenolic Resin, black

  • Mfr # P7184K30N

  • Zoro # G1895700


product price: $669.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
54"
Length
56"
Height
30"
Tabletop Material
Phenolic Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7184K30N
Zoro #
G1895700
UPC #
874002004867
Country of Origin
United States

Dimensions

Width
54"
Length
56"
Height
30"
Depth
21"

Details

Item
Table
Shape
Rectangle
Tabletop Material
Phenolic Resin
Tabletop Color
black
Frame Color
Oak
Frame Material
Oak
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Type
Plain Apron Table
Material
Red Oak

Description

Table,Plain Apron,Phenlc Top,21 In.x54 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.