Rectangle Table, 60" W, 22" L, 30" H, Epoxy Resin, black
Mfr # P7216K30N
Zoro # G1895000
product price: $1,019.99
/eaKey Features
Shape
Rectangle
Width
60"
Length
22"
Height
30"
Tabletop Material
Epoxy Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7216K30N
Zoro #
G1895000
UPC #
874002005185
Country of Origin
United States
Dimensions
Width
60"
Length
22"
Height
30"
Depth
21"
Details
Item
Table
Shape
Rectangle
Tabletop Material
Epoxy Resin
Tabletop Color
black
Frame Color
Oak
Frame Material
Oak
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Material
Red Oak
Type
Plain Apron Table
Surface Material
Wood
Description
Table,Plain Apron,Epoxy Top,21 In.x60 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.