Zoro Homepage

Rectangle Table, 60" W, 30" H, Wood

  • Mfr # P7904K30L

  • Zoro # G1895883


product price: $1,320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60"
Height
30"
Tabletop Material
Wood
Type
Plain Apron Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7904K30L
Zoro #
G1895883
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Height
30"
Depth
42"

Details

Item
Table
Shape
Rectangle
Tabletop Material
Wood
Type
Plain Apron Table
Material
Red Oak
Includes
Leg Braces
Surface Material
Wood

Description

Table,Plain Apron,Phenlc Top,42 In.x60 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.