Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Table, 60" W, 36" H, Wood Gray Nebula

  • Mfr # P7906K36L

  • Zoro # G1895317


product price: $1,705.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
60"
Height
36"
Tabletop Material
Wood
Tabletop Color
Gray Nebula
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7906K36L
Zoro #
G1895317
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Height
36"
Depth
42"

Details

Item
Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Gray Nebula
Includes
Leg Braces
Type
Plain Apron Table
Material
Red Oak
Surface Material
Wood

Description

Table,Plain Apron,Epoxy Top,42 In.x60 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.