Rectangle Table, 60" W, 36" H, Wood
Mfr # P760LBBK36L
Zoro # G1895877
product price: $838.99
/eaKey Features
Shape
Rectangle
Width
60"
Height
36"
Tabletop Material
Wood
Material
Red Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P760LBBK36L
Zoro #
G1895877
UPC #
-
Country of Origin
United States
Dimensions
Width
60"
Height
36"
Depth
24"
Details
Item
Table
Shape
Rectangle
Tabletop Material
Wood
Material
Red Oak
Includes
Leg Braces
Type
Plain Apron Table
Surface Material
Wood
Description
Table,Plain Apron,Plastc Top,24 In.x60 In.x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.