Zoro Homepage

Rectangle Table, 60" W, 56" L, 30" H, HPL, black

  • Mfr # P790LBBK30L

  • Zoro # G1896093


product price: $771.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60"
Length
56"
Height
30"
Tabletop Material
HPL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P790LBBK30L
Zoro #
G1896093
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Length
56"
Height
30"
Depth
42"
Top Thickness
1-1/4 in

Details

Item
Table
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
black
Frame Color
Oak
Frame Material
Oak
Edge Type
T-Mold
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Includes
Leg Braces
Material
Red Oak
Type
Plain Apron Table
Weight Capacity
500 lbs
Edge Color
Black
Series
P790L
Surface Material
Wood

Description

  • 1-1/4" Laminate Worksurface with 3mm PVC Edge
  • 1-1/4" ChemGuard tabletop surface. ChemGuard is an industrial-grade particle board with chemical-resistant (CR) high-pressure laminate (HPL) on top side, resin backer sheet on bottom side
  • 2-1/4" solid square legs, with 5/16" hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16"D x 4-1/2"H with heavy-duty 13 gauge steel corner braces
  • Solid Wood Construction
  • Finished natural with a chemical resistant UV finish
  • Tables are equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.