Zoro Homepage

Rectangle Table, 60" W, 62" L, 34" H, Epoxy Resin, black

  • Mfr # P7606K34N

  • Zoro # G1895201


product price: $1,036.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60"
Length
62"
Height
34"
Tabletop Material
Epoxy Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7606K34N
Zoro #
G1895201
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Length
62"
Height
34"
Depth
24"

Details

Item
Table
Shape
Rectangle
Tabletop Material
Epoxy Resin
Tabletop Color
black
Frame Color
Oak
Frame Material
Oak
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Material
Red Oak
Type
Plain Apron Table
Surface Material
Wood

Description

Table,Plain Apron,Epoxy Top,24 In.x60 In.x34 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.