Zoro Homepage

Rectangle Table, 72" W, 36" H, Wood

  • Mfr # P7154K36S

  • Zoro # G1895813


product price: $1,329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72"
Height
36"
Tabletop Material
Wood
Material
Red Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7154K36S
Zoro #
G1895813
UPC #
843998025491
Country of Origin
United States

Dimensions

Width
72"
Height
36"
Depth
30"

Details

Item
Table
Shape
Rectangle
Tabletop Material
Wood
Material
Red Oak
Type
Plain Apron Table
Includes
Leg Braces and Stretcher
Surface Material
Wood

Description

Table,Plain Apron,Phenlc Top,30 In.x72 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.