Zoro Homepage

Rectangle Table, 72" W, 36 in L, 30" H, Laminate Oak

  • Mfr # P7246K30L

  • Zoro # G1895299


product price: $1,883.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72"
Length
36 in
Height
30"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7246K30L
Zoro #
G1895299
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Length
36 in
Height
30"
Depth
36"
Top Thickness
1-1/4 in

Details

Item
Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Oak
Frame Color
Oak
Frame Material
Oak
Assembled/Unassembled
Unassembled
Type
Plain Apron Table
Includes
Leg Braces
Material
Red Oak
Surface Material
Wood
Series
P7246
Edge Color
Black
Load Capacity
500 lbs

Description

  • Lab Table Dimensions: 72" x 36" x 30"
  • Top Size 60"W x 42"D
  • 1" Solid Epoxy is simple to clean and resistant to normal laboratory chemicals and heat, the monolithic composition eliminates delamination
  • Sturdy heavy duty commerical quality for schools, educational spaces and science labratories. The perfect student desk or lab table for the classroom.
  • Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Finished natural with a chemical resistant UV finish
  • Tables are equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.