Zoro Homepage

Rectangle Table, 72" W, 74" L, 30" H, ChemGuard Laminate, black

  • Mfr # P7302BM30SC

  • Zoro # G1895369


product price: $803.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72"
Length
74"
Height
30"
Tabletop Material
ChemGuard Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7302BM30SC
Zoro #
G1895369
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Length
74"
Height
30"
Depth
24"

Details

Item
Table
Shape
Rectangle
Tabletop Material
ChemGuard Laminate
Tabletop Color
black
Frame Color
Maple
Frame Material
Maple
Edge Type
PVC
Leg Type
Square
Leg Color
Maple
Assembled/Unassembled
Unassembled
Material
Maple
Includes
Leg Braces, Stretcher and Casters
Type
Plain Apron Table
Surface Material
Wood

Description

Table,Plain Apron,Chem Top,24 In.x72 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.