Zoro Homepage

Rectangle Table, 72" W, 74" L, 36" H, HPL, black

  • Mfr # P715LBBK36S

  • Zoro # G1895840


product price: $786.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72"
Length
74"
Height
36"
Tabletop Material
HPL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P715LBBK36S
Zoro #
G1895840
UPC #
843998025378
Country of Origin
United States

Dimensions

Width
72"
Length
74"
Height
36"
Depth
30"

Details

Item
Table
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
black
Frame Color
Oak
Frame Material
Oak
Edge Type
T-Mold
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Material
Red Oak
Type
Plain Apron Table
Includes
Leg Braces and Stretcher
Surface Material
Laminate

Description

Table,Plain Apron,Plastc Top,30 In.x72 In.x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.