Rectangle Table, Metal, Chemguard, 30" x 72" x 30" , 72" W 72" L 30" H,

  • Mfr # X7152

  • Zoro # G1892900


product price: $787.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Black
Height
30"
Material
Black Metal, 14 ga. Steel (Legs)
Type
Metal Table
Width
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X7152
Zoro #
G1892900
UPC #
842998064851
Country of Origin
United States

Dimensions

Height
30"
Width
72"
Depth
30"
Length
72"

Details

Color
Black
Material
Black Metal, 14 ga. Steel (Legs)
Type
Metal Table
Item
Table,Metal,Chemguard,30" x 72" x 30"
Shape
Rectangle
Surface Material
Wood
Tabletop Color
Black

Description

Table,Metal,Chemguard,30 In. x 72 In. x 30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.