Rectangle Table, Plain Apron, 60" W, 44" L, 36" H, ChemGuard Laminate, black
Mfr # P7902BK30L
Zoro # G1895518
product price: $916.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
60"
Length
44"
Height
36"
Tabletop Material
ChemGuard Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7902BK30L
Zoro #
G1895518
UPC #
-
Country of Origin
United States
Dimensions
Width
60"
Length
44"
Height
36"
Depth
42"
Top Thickness
1-1/4 in
Details
Item
Table,Plain Apron
Shape
Rectangle
Tabletop Material
ChemGuard Laminate
Tabletop Color
black
Frame Color
Oak
Frame Material
Oak
Edge Type
PVC
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Includes
Leg Braces
Type
Plain Apron Table
Material
Red Oak
Series
P7902
Weight Capacity
500 lbs
Edge Color
Black
Surface Material
Wood
Description
- Lab Table Dimensions: 60" x 42" x 30"
- 3" spacers are included for the ability of a 42" work surface
- 1.25" ChemGuard top is made of industrial-grade particle board with chemical-resistant (CR) high-pressure laminate (HPL) on top side, resin backer sheet on the bottom with 3mm PVC edge banding
- Sturdy heavy duty commerical quality for schools, educational spaces and science labratories. The perfect student desk or lab table for the classroom.
- Made in the USA, Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
- Finished natural with a chemical resistant UV finish
- Tables are equipped with non-skid adjustable glides for precise leveling and rubber leg boots
- Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.