
Rectangle Table, Planning, Almond, Lam, 26" , 60" W 26" H, Almond Tabletop
Mfr # PT-62P26
Zoro # G1896559
product price: $1,151.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Depth
42"
Height
26"
Material
Maple
Shape
Rectangle
Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-62P26
Zoro #
G1896559
UPC #
844246008181
Country of Origin
United States
Dimensions
Depth
42"
Height
26"
Width
60"
Details
Material
Maple
Shape
Rectangle
Color
Almond
Item
Table,Planning,Almond,Lam,26"
Type
Art/Planning Table
Tabletop Color
Almond
Surface Material
Wood
Description
Table,Planning,Almond,Lam,26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.