
Rectangle Table, Planning, Solid Maple Top, 60" W, 44" L, 26" H, Maple, Maple
Mfr # PT-62M26
Zoro # G1896531
product price: $1,607.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
60"
Length
44"
Height
26"
Tabletop Material
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-62M26
Zoro #
G1896531
UPC #
844246008167
Country of Origin
United States
Dimensions
Width
60"
Length
44"
Height
26"
Depth
42"
Details
Item
Table,Planning,Solid Maple Top
Shape
Rectangle
Tabletop Material
Maple
Tabletop Color
Maple
Frame Color
Maple
Frame Material
Maple
Leg Type
Pedestal
Leg Color
Maple
Assembled/Unassembled
Unassembled
Type
Art/Planning Table
Material
Maple
Surface Material
Wood
Description
Table,Planning,Solid Maple Top,26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.