Zoro Homepage

Rectangle Tbl, Plain Apron, 54" W, 56" L, 36" H, Epoxy Resin, black

  • Mfr # P7206M36N

  • Zoro # G1895113


product price: $937.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
54"
Length
56"
Height
36"
Tabletop Material
Epoxy Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7206M36N
Zoro #
G1895113
UPC #
-
Country of Origin
United States

Dimensions

Width
54"
Length
56"
Height
36"
Depth
24"

Details

Item
Tbl,Plain Apron
Shape
Rectangle
Tabletop Material
Epoxy Resin
Tabletop Color
black
Frame Color
Maple
Frame Material
Maple
Leg Type
Square
Leg Color
Maple
Assembled/Unassembled
Unassembled
Material
Maple
Type
Plain Apron Table
Surface Material
Wood

Description

Tbl,Plain Apron,Epxy Top,24 In.x54 In.x36 In.,Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.