Zoro Homepage

Service Island, 26" W, 36" Height

  • Mfr # 3116K

  • Zoro # G1894562


product price: $2,506.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Service Island
Top Thickness
1"
Finish
Chemical Resistant, Earth Friendly UV Finish
Workbench/Table Frame Material
Oak
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3116K
Zoro #
G1894562
UPC #
874002000678
Country of Origin
United States

Dimensions

Top Thickness
1"
Depth
24"
Height
36"
Width
26"

Details

Workbench/Work Table Type
Service Island
Finish
Chemical Resistant, Earth Friendly UV Finish
Item
Service Island
Workbench/Table Frame Material
Oak
Workbench/Table Assembly
Assembled
Includes
Locking Cupboard
Standards
SEFA Compliant and MAS Certified Green

Description

Service Island,26 In. x 24 In.,Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.