Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewing Table Sewing Table, Double Unit, Maple, Maple, Almond

  • Mfr # SMT-7242

  • Zoro # G1894678


product price: $1,831.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Type
Sewing Table
Color
Almond
Material
Maple
Height
30"
Depth
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT-7242
Zoro #
G1894678
UPC #
-
Country of Origin
United States

Dimensions

Height
30"
Depth
42"
Width
72"

Details

Type
Sewing Table
Item
Sewing Table,Double Unit,Maple
Color
Almond
Material
Maple
Shape
Rectangle
Tabletop Color
Almond
Surface Material
Wood

Description

Sewing Table,Double Unit,Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.