Zoro Homepage

Sheet Metal Bench, 60" W, 31-1/4" Height

  • Mfr # SMB-540

  • Zoro # G1894897


product price: $2,381.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Sheet Metal Bench
Gauge
Heavy
Top Thickness
2-1/4"
Finish
Durable Earth-Friendly UV Finish
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMB-540
Zoro #
G1894897
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2-1/4"
Height
31-1/4"
Depth
40"
Width
60"

Details

Workbench/Work Table Type
Sheet Metal Bench
Gauge
Heavy
Finish
Durable Earth-Friendly UV Finish
Color
Gray
Item
Sheet Metal Bench
Standards
SEFA Compliant and MAS Certified Green
Includes
(3) Quarter Deep Lower Shelf and Rear Stringer
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Maple

Description

Bench,Sheet Metal,60 In. x 40 In. x 31-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.