Zoro Homepage

Shelving Maple 36-1/2 in H

  • Mfr # WMSC-3135

  • Zoro # G1894608


product price: $1,277.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Material
Maple
Includes
Locking Double Doors With An Adjustable Shelf, 4" Locking Swivel Casters
Cabinet Style
Shelving
Overall Height
36-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMSC-3135
Zoro #
G1894608
UPC #
844246012713
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Overall Height
36-1/2 in

Details

Material
Maple
Item
Mobile Storage Cabinet
Includes
Locking Double Doors With An Adjustable Shelf, 4" Locking Swivel Casters
Cabinet Style
Shelving

Description

Storage Cabinet,Mobile,2 Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.