Shelving Storage Cabinet, 84 in H, 24 in W, 6 Shelves
Mfr # GSC-24
Zoro # G1894081
product price:Â $1,311.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Cabinet Style
Shelving
Overall Height
84 in
Overall Width
24 in
Number of Shelves
6
Cabinet Material
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GSC-24
Zoro #
G1894081
UPC #
844246013512
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
24 in
Details
Cabinet Style
Shelving
Number of Shelves
6
Item
Storage Cabinet
Cabinet Material
Maple
Includes
(2) Fixed, (4) Adjustable
Material
Maple
Description
Storage Cabinet,General,24 In. x 22 In. x 84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.