Shelving Storage Cabinet, 84 in H, 36 in W, 6 Shelves

  • Mfr # GSC-21

  • Zoro # G1894039


product price: $2,345.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Overall Height
84 in
Overall Width
36 in
Number of Shelves
6
Cabinet Material
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC-21
Zoro #
G1894039
UPC #
844246003933
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in

Details

Cabinet Style
Shelving
Number of Shelves
6
Item
Storage Cabinet
Cabinet Material
Maple
Material
Maple
Includes
(2) Fixed, (4) Adjustable

Description

Cabinet,General Storage,60 In. x 22 In. x 84 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.