Zoro Homepage

Square Table, Leg Kit, Oak, 30" , 2-1/4" W 30" H, Wood

  • Mfr # L3030

  • Zoro # G1894203


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Surface Material
Wood
Width
2-1/4"
Shape
Square
Includes
Rubber Leg Boots; Levelers
Height
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3030
Zoro #
G1894203
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/4"
Height
30"
Depth
2-1/4"

Details

Item
Table,Leg Kit,Oak,30"
Surface Material
Wood
Shape
Square
Includes
Rubber Leg Boots; Levelers
Type
Leg (Set of 4)

Description

Table,Leg Kit,Oak,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.