
Square Table, Leg Kit, Oak, 36", 2-1/4" W, 5" L, 36" H, Wood, Oak
Mfr # L3036
Zoro # G1894267
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
2-1/4"
Length
5"
Height
36"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L3036
Zoro #
G1894267
UPC #
-
Country of Origin
United States
Dimensions
Width
2-1/4"
Length
5"
Height
36"
Depth
2-1/4"
Details
Item
Table,Leg Kit,Oak,36"
Shape
Square
Tabletop Material
Wood
Tabletop Color
Oak
Leg Type
Square
Assembled/Unassembled
Assembled
Type
Leg (Set of 4)
Includes
Rubber Leg Boots; Levelers
Surface Material
Wood
Description
Table,Leg Kit,Oak,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.