Zoro Homepage

Stool, Backrest, Steel Hb Seat, 30"

  • Mfr # S-30B

  • Zoro # G1895061


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Finish
UV Resistant
Seat Height Range
30"
Caster Type
Adjustable Glides
Seat Material
20 ga. Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-30B
Zoro #
G1895061
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
30"

Details

Color
Gray
Finish
UV Resistant
Item
Stool,Backrest,Steel Hb Seat,30"
Caster Type
Adjustable Glides
Seat Material
20 ga. Steel
Weight Capacity
500 lb.
Backrest
Yes
Frame Material
16 ga. Steel

Description

Stool,Backrest,Steel Hb Seat,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.