Zoro Homepage

Stool, Fixed Height, 18" H, Hardwood Seat

  • Mfr # STL9186-AH

  • Zoro # G1893427


product price: $227.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Finish
Powder-Coated
Caster Type
Non-Marring Glides
Seat Material
Hardwood
Frame Material
16 ga. Steel
Material
metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL9186-AH
Zoro #
G1893427
UPC #
-
Country of Origin
United States

Details

Finish
Powder-Coated
Caster Type
Non-Marring Glides
Item
Stool,Fixed Height,18" H,Hardwood Seat
Seat Material
Hardwood
Frame Material
16 ga. Steel
Material
metal
Color
Black

Description

Stool,Fixed Height,18 In. H,Hardwood Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.