Zoro Homepage

Stool, Steel, Hardboard Seat, 24"

  • Mfr # S-24

  • Zoro # G1894282


product price: $288.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Seat Height Range
24"
Seat Material
20 ga. Steel, Hardboard
Color
Gray
Finish
UV Resistant
Backrest
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-24
Zoro #
G1894282
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24"

Details

Item
Stool,Steel,Hardboard Seat,24"
Seat Material
20 ga. Steel, Hardboard
Color
Gray
Finish
UV Resistant
Backrest
No
Frame Material
16 ga. Steel

Description

Stool,Steel,Hardboard Seat,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.