Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stool, Steel, Hardboard Seat, 30"

  • Mfr # S-30

  • Zoro # G1894127


product price: $180.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Finish
UV Resistant
Backrest
No
Seat Height Range
30"
Seat Material
20 ga. Steel, Hardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-30
Zoro #
G1894127
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
30"

Details

Color
Gray
Finish
UV Resistant
Backrest
No
Item
Stool,Steel,Hardboard Seat,30"
Seat Material
20 ga. Steel, Hardboard
Frame Material
16 ga. Steel

Description

Stool,Steel,Hardboard Seat,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.