Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Storage Cabinet, 2 Doors Glass, Oak

  • Mfr # 358-4822K

  • Zoro # G816093972


product price: $2,481.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Series
358
Frame Material
Oak
Overall Depth
22 in
Number of Shelves
6
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358-4822K
Zoro #
G816093972
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 in
Width
48 in
Height
84 in

Details

Series
358
Frame Material
Oak
Number of Shelves
6
Item
Tall Storage Cabinet
Preassembled (Yes/No)
Yes
Number of Doors
2
Frame Color
Oak
Number of Cabinets
1

Description

  • Access general storage cabinet measures 48"W x 22"D x 84"H and is Made in the USA
  • Constructed of solid oak and oak hardwood veneers
  • Locking oak framed doors with 3/16" tempered glass, glass is designed to crumble when broken, preventing injuries
  • Unit has two fixed and four adjustable shelves, shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Locking oak framed doors with 3/16" tempered glass
  • Made in the U.S.A.
  • Shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
  • Unit has two fixed and four adjustable shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.