Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tall Storage Cabinet, 4 Doors Glass, Oak

  • Mfr # 357-3622K

  • Zoro # G816094009


product price: $2,313.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Overall Depth
22 in
Number of Doors
4
Preassembled (Yes/No)
Yes
Series
357
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357-3622K
Zoro #
G816094009
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Overall Depth
22 in
Height
84 in

Details

Number of Doors
4
Preassembled (Yes/No)
Yes
Series
357
Number of Shelves
6
Item
Tall Storage Cabinet
Frame Material
Oak
Frame Color
Oak
Number of Cabinets
1

Description

  • The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
  • Top Size 60"W x 21"D
  • Constructed of solid oak and oak veneers
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Shelves are 1" thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
  • Top and bottom oak framed doors with 3/16" tempered glass doors lock separately
  • Unit has two fixed and four adjustable shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.