Zoro Homepage

Tall Storage Cabinet, 48Wx22Dx84H

  • Mfr # GSC-8M

  • Zoro # G716093430


product price: $2,509.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Width
48 in
Number of Shelves
5
Height
84 in
Number of Doors
2
Preassembled (Yes/No)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC-8M
Zoro #
G716093430
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
84 in
Overall Depth
22 in

Details

Item
Tall Storage Cabinet
Number of Shelves
5
Number of Doors
2
Preassembled (Yes/No)
Yes
Number of Drawers
4
Frame Material
Maple
Series
GSC
Frame Color
Maple
Number of Cabinets
1

Description

  • Access Tall Storage Cabinet measures 48"W x 22"D x 84"H and is Made in the USA
  • 18-gauge steel locker doors have air vents, spring hinges, padlock hasp & knockout plug for cylinder lock
  • Double doors have a 3-point locking system with one fixed and four adjustable 1" thick shelves in upper portion
  • The lower section consists of four locking drawers 22-3/4"W x 19-3/4"D x 8-1/4"
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • The lower section consists of four locking drawers 22-3/4"W x 19-3/4"D x 8-1/4"
  • The upper unit includes one fixed and four adjustable 1" thick shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.