Zoro Homepage

Tall Storage Cabinet, w/Drawers

  • Mfr # 354-4830K

  • Zoro # G316093946


product price: $2,765.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Frame Material
Oak
Series
354-4830
Width
48 in
Height
84 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354-4830K
Zoro #
G316093946
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
84 in
Overall Depth
30 in

Details

Frame Material
Oak
Series
354-4830
Number of Shelves
3
Item
Tall Storage Cabinet
Preassembled (Yes/No)
Yes
Number of Drawers
7
Number of Doors
2
Number of Cabinets
1
Frame Color
Oak

Description

  • Perspective Flat Paper Storage Cabinet measures 48"W x 30"D x 84"H and is Made in the USA
  • Constructed of solid oak and oak hardwood veneers finished in a non-emitting, chemical resistant UV finish
  • Top of the unit has 2 adjustable and 1 fixed shelf and 7 large drawers that measure 4"H x 44"W x 26"D with full extension glides
  • Two oak doors with a three-point locking system
  • Diversified Spaces Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • Seven large drawers that measure 4"H x 44"W x 26"D
  • Top of the unit has two adjustable and one fixed shelf
  • Two oak doors with a three-point locking system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.