
Teachers Desk Instructors Desk, 60" x 30" x 36", Flat, 30" D X 36" H, 60" W X Red Oak
Mfr # 1216KF-L
Zoro # G1893153
product price:Â $2,971.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Type
Teachers Desk
Overall Width
60"
Overall Depth
30"
Overall Height
36"
Material
Red Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1216KF-L
Zoro #
G1893153
UPC #
874002000050
Country of Origin
United States
Dimensions
Overall Width
60"
Overall Depth
30"
Overall Height
36"
Width
60"
Details
Type
Teachers Desk
Item
Instructors Desk,60" x 30" x 36",Flat
Material
Red Oak
Number of Drawers
4
Description
Instructors Desk,60" x 30" x 36",Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.