Teachers Desk Instructors Desk, Fxtrs, 60"x30"x36", Oak, 30" D X 36" H, 60" W X Red Oak, Oak
- Mfr # 1216K-R
- Zoro # G1893147
product price:Â
$
4,003.99
/ea
Key Features
Type
Teachers Desk
Overall Width
60"
Overall Depth
30"
Overall Height
36"
Color
Oak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1216K-R
- Zoro #
- G1893147
- UPC #
- 874002000043
- Country of Origin
- United States
Dimensions
- Overall Width
- 60"
- Overall Depth
- 30"
- Overall Height
- 36"
- Width
- 60"
Details
- Type
- Teachers Desk
- Item
- Instructors Desk,Fxtrs,60"x30"x36",Oak
- Color
- Oak
- Material
- Red Oak
- Number of Drawers
- 4
- Color Top
- Oak
Description
Instructors Desk,Fxtrs,60"x30"x36",Oak
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.