Trapezoid Trapezoid Table, Casters, 24" W, 26" L, 36" H, ChemGuard Laminate, Black
Mfr # TZ7602BK36C
Zoro # G1896671
product price:Â $1,200.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Trapezoid
Width
24"
Length
26"
Height
36"
Tabletop Material
ChemGuard Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZ7602BK36C
Zoro #
G1896671
UPC #
842998067074
Country of Origin
United States
Dimensions
Width
24"
Length
26"
Height
36"
Depth
60"
Details
Item
Trapezoid Table,Casters
Shape
Trapezoid
Tabletop Material
ChemGuard Laminate
Tabletop Color
Black
Frame Color
Oak
Frame Material
Oak
Edge Type
PVC
Leg Type
Square
Leg Color
Oak
Assembled/Unassembled
Unassembled
Material
Red Oak
Type
Trapezoid Table
Surface Material
Wood
Description
Trapezoid Table,Casters,36 In.x60 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.