Two Station Service Center, 66" W, 36" Height, Pedestal

  • Mfr # C2716K

  • Zoro # G1896881


product price: $4,418.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Two Station Service Center
Workbench/Table Leg Type
Pedestal
Top Thickness
1"
Finish
Chemical Resistant, Earth Friendly UV Finish
Height
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2716K
Zoro #
G1896881
UPC #
874002001866
Country of Origin
United States

Dimensions

Top Thickness
1"
Height
36"
Depth
30"
Width
66"

Details

Workbench/Work Table Type
Two Station Service Center
Workbench/Table Leg Type
Pedestal
Finish
Chemical Resistant, Earth Friendly UV Finish
Item
Two Station Service Center
Includes
(2) Book Compartments
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled

Description

Service Center,2 Student,Expoy Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.