Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall & Island Bench 72" W, 32-3/4" Height

  • Mfr # MA6-6L

  • Zoro # G1896942


product price: $2,921.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Wall Benches
Workbench/Table Frame Material
Metal
Top Thickness
1-3/4"
Workbench/Table Assembly
Assembled
Gauge
20 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA6-6L
Zoro #
G1896942
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Height
32-3/4"
Depth
24"
Width
72"

Details

Item
Wall & Island Bench
Workbench/Work Table Type
Wall Benches
Workbench/Table Frame Material
Metal
Workbench/Table Assembly
Assembled
Gauge
20 ga.
Standards
SEFA Compliant and MAS Certified Green
Includes
Leg Braces, Stretcher And Casters
Color
Top: Gray
Finish
Baked Enamel
Surface Material
Maple

Description

Wall/Island Bench,10 Vertical Lockers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.