Zoro Homepage

Wall & Island Bench, 72" W, 32-3/4" Height

  • Mfr # MAD2-6L

  • Zoro # G1896988


product price: $2,523.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Wall Benches
Method of Construction
Welded
Gauge
20 ga.
Top Thickness
1-3/4"
Finish
Baked Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAD2-6L
Zoro #
G1896988
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Width
72"
Height
32-3/4"
Depth
24"

Details

Workbench/Work Table Type
Wall Benches
Method of Construction
Welded
Gauge
20 ga.
Finish
Baked Enamel
Color
Top: Gray
Item
Wall & Island Bench
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Metal

Description

Wall/Island Bench,72 In. x 24 In. x 32-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.