
Wall Mount & Shelving Storage Cabinet, 30 in H, 42 in W, 2 Adjustable Shelves
Mfr # D03-4212
Zoro # G1894860
product price: $598.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Cabinet Style
Wall Mount & Shelving
Overall Height
30 in
Overall Width
42 in
Number of Shelves
2 Adjustable
Cabinet Material
Red Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D03-4212
Zoro #
G1894860
UPC #
874002003969
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Width
42 in
Details
Cabinet Style
Wall Mount & Shelving
Number of Shelves
2 Adjustable
Item
Storage Cabinet
Cabinet Material
Red Oak
Material
Red Oak
Description
Cbnt,Wall,Solid,Double Door,42 In.x12 In.x30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.