
Wall Mount & Shelving Storage Cabinet, 30 in H, 48 in W, 2 Adjustable Shelves
Mfr # D03-4812
Zoro # G1894842
product price: $648.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Cabinet Style
Wall Mount & Shelving
Overall Height
30 in
Overall Width
48 in
Number of Shelves
2 Adjustable
Cabinet Material
Red Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D03-4812
Zoro #
G1894842
UPC #
874002003976
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Width
48 in
Details
Cabinet Style
Wall Mount & Shelving
Number of Shelves
2 Adjustable
Item
Storage Cabinet
Cabinet Material
Red Oak
Material
Red Oak
Description
Cbnt,Wall,Sld Dbl Door,48 In.x12 In.x30 In.,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.