Zoro Homepage

Wall Service Bench, 108" W, 36" Height

  • Mfr # 3216K

  • Zoro # G1897058


product price: $5,804.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Wall Service Bench
Top Thickness
1"
Finish
Chemical Resistant, Earth-Friendly UV Finish and Rubber Base Molding
Depth
24"
Standards
SEFA Compliant and MAS Certified Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3216K
Zoro #
G1897058
UPC #
874002006120
Country of Origin
United States

Dimensions

Top Thickness
1"
Depth
24"
Width
108"
Height
36"

Details

Workbench/Work Table Type
Wall Service Bench
Finish
Chemical Resistant, Earth-Friendly UV Finish and Rubber Base Molding
Item
Wall Service Bench
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Frame Material
Oak
Includes
Rubber Base Molding
Workbench/Table Assembly
Assembled

Description

Bench,Wall Service,108 In.W x 24 In.D x 36 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.