Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Bench With Vise, 64" W, 31-1/4" Height

  • Mfr # WW31-4V

  • Zoro # G1893917


product price: $4,474.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Top Thickness
2-1/4"
Finish
Durable Chemical Resistant, Non Emitting UV Finish
Standards
SEFA Compliant and MAS Certified Green
Height
31-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW31-4V
Zoro #
G1893917
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2-1/4"
Height
31-1/4"
Depth
54"
Width
64"

Details

Workbench/Work Table Type
Work Benches
Finish
Durable Chemical Resistant, Non Emitting UV Finish
Item
Work Bench With Vise
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled

Description

Workbench,4 Station,4 Vises,Double Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.