Zoro Homepage

Work Bench With Vise, 64" W, 33-1/4" Height, 500 lb.

  • Mfr # WB12A-4V

  • Zoro # G1893661


product price: $5,116.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Method of Construction
Welded
Load Capacity
500 lb.
Gauge
Frame: 20 ga.; Locker: 18ga.
Top Thickness
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB12A-4V
Zoro #
G1893661
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2-1/4"
Depth
54"
Width
64"
Height
33-1/4"

Details

Workbench/Work Table Type
Work Benches
Method of Construction
Welded
Load Capacity
500 lb.
Gauge
Frame: 20 ga.; Locker: 18ga.
Finish
Base: Baked Enamel
Color
Frame: Gray
Item
Work Bench With Vise
Workbench/Table Frame Material
Steel
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled

Description

Workbench,4 Station,4 Vises

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.