Zoro Homepage

Workbenches, 60" W, 30-3/4" Height

  • Mfr # W-6030L

  • Zoro # G1897021


product price: $1,301.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches with Shelves
Top Thickness
1-3/4"
Finish
Durable Earth-Friendly UV Finish
Color
Wood
Workbench/Table Frame Material
Maple Plywood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-6030L
Zoro #
G1897021
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Width
60"
Height
30-3/4"
Depth
30"

Details

Workbench/Work Table Type
Work Benches with Shelves
Finish
Durable Earth-Friendly UV Finish
Color
Wood
Item
Workbenches
Workbench/Table Frame Material
Maple Plywood
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled

Description

Bench,Wood,60 In. W x 30 In. D x 30-3/4 In. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.