Zoro Homepage

Workbenches, 60" W, 32" Height

  • Mfr # MLB-2317

  • Zoro # G1895098


product price: $1,800.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Workbench with Shelf and Stringer
Method of Construction
Welded
Gauge
Heavy; Top: 12 ga.
Top Thickness
2"
Finish
Earth Friendly UV Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB-2317
Zoro #
G1895098
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Width
60"
Height
32"
Depth
36"

Details

Workbench/Work Table Type
Workbench with Shelf and Stringer
Method of Construction
Welded
Gauge
Heavy; Top: 12 ga.
Finish
Earth Friendly UV Finish
Item
Workbenches
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel

Description

Workbench,Steel,60 In.x36 In.x32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.