Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 64" W, 31-1/4" Height, 500 lb.

  • Mfr # WW31-0V

  • Zoro # G1893950


product price: $3,141.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches
Load Capacity
500 lb.
Gauge
13 ga.
Top Thickness
2-1/4"
Finish
Durable Chemical Resistant, Non Emitting UV Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW31-0V
Zoro #
G1893950
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2-1/4"
Depth
54"
Width
64"
Height
31-1/4"

Details

Workbench/Work Table Type
Work Benches
Load Capacity
500 lb.
Gauge
13 ga.
Finish
Durable Chemical Resistant, Non Emitting UV Finish
Item
Workbenches
Standards
SEFA Compliant and MAS Certified Green
Includes
Leg Braces
Workbench/Table Assembly
Assembled

Description

Workbench,4 Station,Double Faced Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.