Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 64" W, 31-1/4" Height

  • Mfr # WW33-0V

  • Zoro # G1893993


product price: $4,657.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Gauge
13 ga.
Top Thickness
2-1/4"
Finish
Durable Chemical Resistant, Non Emitting UV Finish
Width
64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WW33-0V
Zoro #
G1893993
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2-1/4"
Width
64"
Depth
54"
Height
31-1/4"

Details

Workbench/Work Table Type
Work Benches
Gauge
13 ga.
Finish
Durable Chemical Resistant, Non Emitting UV Finish
Item
Workbenches
Standards
SEFA Compliant and MAS Certified Green
Workbench/Table Assembly
Assembled
Includes
Leg Boots and Levelers

Description

Workbench,4 Station,6 Locking Drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.